7 in. Nuts, Washers, Gaskets
Temp-Gard® 7 in. Nuts, Washers, Gaskets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc cartridge and a temperature limit stop for safety
- Unit is furnished with 2.2GPM variable orifice aerator
- Polished chrome-plated 4" center set single control lavatory faucet with 5" integral spout
- ADA compliant lever handle
- No pop-up hole
- 1/2" IPS connections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Temp-Gard®
- Depth:
- 7 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Height:
- 4 in
- Length:
- 7 in
- Origin:
- Global
- Overall Height:
- 4 in
- Overall Length:
- 7 in
- Overall Width:
- 6 in
- Weight:
- 0.1 lb
- Width:
- 6 in