Repair Kit Seat Tools in Silver
Temp-Gard® Repair Kit Seat Tools in Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Includes 2 metal replacement tools
- For Temp-Gard® I shower valves
- Ideal for commercial applications
- Replace old or worn out shower valve seats
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Temp-Gard®
- Depth:
- 5-1/5 in
- Faucet Part Type:
- Repair Kit
- Height:
- 1-1/2 in
- Length:
- 5-1/5 in
- Material:
- Brass
- Origin:
- Domestic
- Overall Height:
- 1-1/2 in
- Overall Length:
- 5-1/5 in
- Overall Width:
- 1-7/10 in
- Weight:
- .59 lb
- Width:
- 1-7/10 in