Replacement Seal Repair Kit for Temp-Gard Z7100 Shower Valve
Temp-Gard® Replacement Seal Repair Kit for Temp-Gard Z7100 Shower Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes cap gasket, cold washer, cold washer retainer, hot washer, and washer retaining screw
- Various pieces to repair various parts of shower valves
- 5-piece repair kit to fix leaky shower valves
- 3-year limited warranty
- Long-lasting, durable material that is manufactured for commercial use
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Temp-Gard® Z7100 Shower Valve
- Collection:
- Temp-Gard®
- Depth:
- 7 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 4 in
- Overall Length:
- 7 in
- Overall Width:
- 6 in
- Weight:
- 0.1 lb
- Width:
- 6 in