DESCRIPTION

  • Faucet holes for single, 4", or 8" centers
  • Three year warranty
  • Wall hung lavatory with front overflow for use with concealed arm carrier systems

Zurn Wall Mount Bathroom Sink in White

ZZ5348

Manufacturer Part #: Z5348

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Center Size
8 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
20 in
Installation Type
Wall Mount
Length
24 in
Material
Vitreous China
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
20 in x 18-1/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
16-1/2 in x 18-1/4 in x 6-3/4 in
Sink Installation Type
Wall Mount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
14 in

Print