Wall Mount Steel Lavatory Carrier for American Standard Wheelchair Accessible Sinks
Wall Mount Steel Lavatory Carrier for American Standard Wheelchair Accessible Sinks
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall supported
- Concealed arm carrier system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- American Standard Wheelchair Accessible Sinks
- Coating:
- Dura-coated
- Length:
- 4-1/4 in
- Material:
- Steel
- Product Type:
- Carrier
- Weight:
- 18 lb