Wall Urinal Support System with Top & Bottom Plate in Blue
Wall Urinal Support System with Top & Bottom Plate in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Uses floor-mounted upright
- Urinal adapter (-UA) option simplifies product installation and saves time.
- Plate type carrier system
- For wall urinals
- Custom-length plates available to facilitate pre-fabrication applications.
Specifications
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- Color Finish Name:
- Blue
- Depth:
- 48 in
- Faucet Material:
- Metal
- Height:
- 4 in
- Length:
- 48 in
- Material:
- Steel
- Product Type:
- Plate Type System
- WaterSense Labeled:
- No
- Weight:
- 32 lb
- Width:
- 10 in