1/2 in. Union x FNPT Pressure Reducing Valve
1/2 in. Union x FNPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.22
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-16, ASTM B-584
- CSA Certified:
- Yes
- End Connection 1:
- Union
- End Connection 2:
- FNPT
- End Connections:
- Union x FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-1/2 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Valve Size:
- 1/2 in
- Weight:
- 1.972 lb
- Width:
- 2-4/5 in