3/4 - 1 in. Seat Valve Repair Kit
3/4 - 1 in. Seat Valve Repair Kit
Frequently Purchased Together
Product Details
- Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
- Quality materials designed for long-lasting parts replacement
- Accessories allow for speedy repairs
- 1-year limited warranty
- 4 in. and 1 in. Zurn Wilkins 950XL
Specifications
- Application:
- Plumbing
- Brand Model Compatibility:
- 950XL Repair Kits
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-3/5 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 5-3/5 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-3/5 in
- Minimum Temperature:
- 33
- Origin:
- Domestic
- Overall Depth:
- 2-3/5 in
- Overall Height:
- 5-3/5 in
- Overall Length:
- 2-3/5 in
- Overall Width:
- 5-3/10 in
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- Size:
- 3-4 in - 1 in
- Valve Size:
- 3/4 in - 1 in
- Weight:
- 0.4 lb
- Weight Capacity:
- 5.3 lb
- Width:
- 5-3/10 in
- cUPC Certified:
- No