3 in. Epoxy Coated Ductile Iron Flanged x Grooved 175 psi Backflow Preventer
350DA 3 in. Epoxy Coated Ductile Iron Flanged x Grooved 175 psi Backflow Preventer
Product Details
Product Details
- Horizontal or vertical installation offers versatility and eases installation
- Lowest lifecycle costs in the Backflow industry
- Patented Compound Check offers reliable performance and improved flow characteristics
- Leak and unauthorized water use detection decreases risk of damage and unnecessary costs
- ASSE® Listed 1048
- CSA® Certified B64.5
- AWWA Compliant C510
- UL® Classified
- C-UL® Classified
- FM® Approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B16.1 Class 125
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 350DA
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- FM Approved:
- Yes
- Height:
- 28-3/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 36-4/5 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF/ANSI/CAN 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 260 lb
- Width:
- 19-3/10 in