375 2-1/2 in. Epoxy Coated Ductile Iron Flanged x Grooved 175 psi Backflow Preventer

Part #W375OSYL  |  Item #1670251  |  Manufacturer Part #212-375OSY

$3,943.00 EACH

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
  • Utilizes Zurn Wilkins low headloss compound check for reliable and superior performance
  • Low-lead law compliant
  • ASSE® Listed 1013
  • AWWA Compliant C511 and C550
  • IAPMO® Listed
  • 2 in. thru 8 in.
  • AWWA Compliant C511, and C550
  • FM® Approved
  • UL® Classified

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B16.42

ASSE Standards: ASSE 1013

AWWA Specifications: AWWA C-511

Application: Waterworks

CSA Certified: CSA

Coating: Fusion Epoxy

Collection: 375

Color Finish: Blue, Red

Color Finish Category: Reds

Depth: 2-14/25 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged x Flanged

FM Approved: Yes

Faucet Mount: Vertical Mount

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Height: 28-3/10 in

IAPMO Listed: Yes

Installation Type: Horizontal, Vertical

Lead Law Compliant: Yes

Length: 36-4/5 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

Minimum Temperature: 33

NSF Certified: Yes

Number of Handles: Two Handle

Pressure Class: 150#

Recommended Valve Application: Water

Size: 2-1/2 in

Temperature Rating: 33

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Inline

Valve Disc Material: Rubber

Valve Seat Material: Stainless Steel

Valve Size: 2-1/2 in

Valve Type: Reduced Pressure Principle Assembly

Weight: 217

Weight Capacity: 19.3

Width: 19-3/10 in

cUPC Certified: Yes