4 in. Ductile Iron Flanged 350 psi Backflow Preventer
375A 4 in. Ductile Iron Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Epoxy coating reduces likelihood of theft
- Online specification tools and system monitoring provide customization and performance data
- Multiple valve options for every application eases installation
- CSA® Certified
- AWWA Compliant C511 (with gates only), and C550
- IAPMO® Listed
- ASSE® Listed 1013
- Low-lead law compliant
- C-UL® Classified
- UL® Classified
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B16.42
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Portable Water Lines
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 375A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 32-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 41-3/10 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 365 lb
- Weight Capacity:
- 21.5 lb
- Width:
- 21-1/2 in
- cUPC Certified:
- Yes