10 in. Ductile Iron Flanged 350 psi Backflow Preventer
Model 375AR 10 in. Ductile Iron Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides protection where a potential health hazard exists
- With flanged end butterfly gate valves with integral supervisory switches
- For drop-in replacements installed between the backflow valve and the outlet shut-off valve
- Zurn Wilkins® compound check provides low headloss
- Designed to replace old, long lay length reduced pressure detector assemblies
- Reduces the cost of assembly replacement
- Single access cover reduces maintenance down time
- Modular check design
-
Lead Law Compliant
Documents
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B16.1 Class 125
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM A-276, ASTM A-536
- AWWA:
- AWWA C-511, AWWA C-550
- Application:
- Potable Water
- CSA Certified:
- Yes
- Coating:
- Electrostatic Epoxy
- Collection:
- Model 375AR
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 13 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 67-3/8 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Flanged
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 902 lb