10 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
375AR 10 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides protection where a potential health hazard exists
- With flanged end outside stem and yoke gate valves
- For drop-in replacements installed between the backflow valve and the outlet shut-off valve
- Zurn Wilkins® compound check provides low headloss
- Designed to replace old, long lay length reduced pressure detector assemblies
- Reduces the cost of assembly replacement
- Single access cover reduces maintenance down time
- Modular check design
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 372, ANSI B16.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- C511
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 375AR
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Diameter:
- 15 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 55 in
- Installation Type:
- Semi-flush Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 105-3/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Power Source:
- Electric
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Type:
- Backflow Preventer
- Weight:
- 1484 lb
- Weight Capacity:
- 30.75 lb
- Width:
- 30-3/4 in