6 in. Stainless Steel Flanged 350 psi Backflow Preventer
375AST 6 in. Stainless Steel Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Patented Compound Check offers reliable performance, improved flow characteristics, and installation in lower-pressure systems
- Stainless steel body protects against corrosion
- Short lay-length offers reduces installation time and costs in compact spaces
- CSA® Certified
- FM® Approved
- UL® and C-UL® Classified
- AWWA Compliant C511 (with gates only), and C550
- ASSE® Listed 1013
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- IAPMO® Listed
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Portable Water Lines
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 375AST
- Color Finish Category:
- Blacks
- Color Finish Name:
- Architectural Black, Chrome
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Material:
- Metal
- Height:
- 30-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Spout Height:
- 8-3/16 in
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Flanged
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Reduced Pressure Principle Assembly
- cUPC Certified:
- Yes