8 in. Epoxy Coated Stainless Steel Flanged 175 psi Backflow Preventer
375AST 8 in. Epoxy Coated Stainless Steel Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Patented Compound Check offers reliable performance, improved flow characteristics, and installation in lower-pressure systems
- Stainless steel body protects against corrosion
- Short lay-length offers reduces installation time and costs in compact spaces
- CSA® Certified
- FM® Approved
- UL® and C-UL® Classified
- AWWA Compliant C511 (with gates only), and C550
- ASSE® Listed 1013
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- IAPMO® Listed
Specifications
- ANSI:
- ANSI 372, ANSI B16.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 375AST
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-3/4 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Flow Rate:
- 1.1 gpm
- Height:
- 16-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 32-7/8 in
- Material:
- Stainless Steel
- Maximum Height:
- 16-1/4 in
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Size:
- 8 in
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Backflow Preventer
- cUPC Certified:
- Yes