3/4 in. Epoxy Coated Nylon FNPT 175 psi Backflow Preventer
375ST 3/4 in. Epoxy Coated Nylon FNPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
- Applicable for systems that are corrosive to bronze valves
- All stainless steel and engineered plastic construction resists corrosion
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- ASSE® Listed 1013
- CSA B64.4
- Low-lead law compliant
- Excellent for food service use
- NSF® Listed-Standard 61, Annex G
- ANSI 372* by IAPMO R&T
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Plumbing
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 375ST
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-4/5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- Reinforced Nylon
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Plumbing, Water
- Size:
- 3/4 in
- Temperature Rating:
- 180
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Material:
- Stainless Steel
- Valve Seat Material:
- Delrin®
- Valve Size:
- 3/4 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 7 lb
- Weight Capacity:
- 8 lb
- Width:
- 8 in
- cUPC Certified:
- Yes