2 in. Nylon FNPT 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

375XL 2 in. Nylon FNPT 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

375XL 2 in. Nylon FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W375XLSK
  • Item #4570547
  • Manufacturer Part #2-375XLS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
  • Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
  • EZSwap® Pressure Vessel is removable for easy access and added convenience
  • CSA® Certified B64.4
  • ASSE® Listed 1013
  • IAPMO® Listed
  • Low-lead law compliant
  • Minimal bronze construction acts as theft deterrent
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • AWWA Compliant C511
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Plumbing
CSA Certified:
CSA
Collection:
375XL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Height:
7-3/5 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
23-1/2 in
Material:
Plastic, Stainless Steel, Cast Bronze
Material Type:
Reinforced Nylon
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Plumbing, Water
Size:
2 in
UL Listed:
Yes
Valve Body Material:
Reinforced Nylon
Valve Material:
Stainless Steel
Valve Seat Material:
Delrin®
Valve Size:
2 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
26.4 lb
Weight Capacity:
11.5 lb
Width:
11-1/2 in
cUPC Certified:
Yes