2 in. Bronze Full Port FNPT 400# Ball Valve
850XL 2 in. Bronze Full Port FNPT 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter turn, full port ball valves provide ease in operation
- Oil
- Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
- ANSI 372 by IAPMO R&T
- Stainless steel handle and nut protect against corrosion
- Chrome plated low-lead brass ball and bronze body construction resist corrosion
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- Collection:
- 850XL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-9/10 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Stainless Steel
- Height:
- 5-3/10 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-9/10 in
- Material:
- Cast Bronze
- Material Type:
- Virgin PTFE
- Maximum Temperature:
- 350
- Minimum Temperature:
- 33
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 350 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 6 lb
- Width:
- 8-2/5 in
- cUPC Certified:
- No