1-1/2 in. Cast Bronze FNPT 175 psi Backflow Preventer
975XL2 1-1/2 in. Cast Bronze FNPT 175 psi Backflow Preventer
Frequently Purchased Together
Product Details
Product Details
- Short lay length eases replacement and repair time
- Wye pattern design provides separate access to checks and relief valve for reduced labor costs
- Trusted and recognized favorite by installers worldwide
- Low-lead law compliant
- ASSE® Listed 1013
- IAPMO® Listed
- CSA® Certified B64.4
- AWWA Compliant C511
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- ANSI 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Collection:
- 975XL2
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-4/5 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Plumbing, Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- Noryl
- Valve Size:
- 1-1/2 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 36 lb
- Width:
- 12 in