2 in. Cast Bronze Threaded 350 psi Backflow Preventer
Model 975XL2 2 in. Cast Bronze Threaded 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Short lay length eases replacement labor costs
- A tried and true design favored by installers worldwide
- Wye pattern design for short lay length
- AWWA Compliant
- IAPMO® Listed
- CSA® Certified
- ASSE® Listed
- Low-lead law compliant
- Meets the requirements of NSF/ANSI 61
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-511
- Application:
- Potable Water Line, Health Hazard
- CSA Certified:
- CSA B64.4
- Collection:
- Model 975XL2
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 26-1/2 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- UL Listed:
- No
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Silicone
- Valve Size:
- 2 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 34 lb
- Weight Capacity:
- 12 lb
- Width:
- 26-1/2 in