Lead Law Compliant DBL CHK VLV ASSY COMP VES

Part #W350XLSH  |  Item #4706447  |  Manufacturer Part #114-350XLS

$621.00 EACH

Type:

W350XLSH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented removable pressure vessel for easy repair or replacement
  • Top-mounted test cocks for easy access
  • Lead Free Construction
  • Max Pressure 175 psi

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1015

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 5-3/5 in

Lead Law Compliant: Yes

Length: 23-1/2 in

Material: [Bronze, Stainless Steel, Rubber]

Material Type: Buna-N

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Type: W350XLSH

Valve Size: 1-1/4 in

Valve Type: Backflow Preventer

Weight: 24

Weight Capacity: 11.5

Width: 11-1/2 in