6 in. Ductile Iron Grooved 350 psi Backflow Preventer
Model 310 6 in. Ductile Iron Grooved 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use in fire protection feed lines
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM A-276, ASTM A-536 Grade 4
- AWWA:
- AWWA C-606
- Application:
- Potable Water
- Coating:
- Fusion Epoxy
- Collection:
- Model 310
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 39-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 49-3/10 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Check Valve
- Weight:
- 166 lb
- Width:
- 23 in