6 in. Ductile Iron Flanged x Grooved 350 psi Backflow Preventer
Model 350ADA 6 in. Ductile Iron Flanged x Grooved 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With flanged outside stem & yoke inlet gate valve and grooved butterfly valve with integral supervisory switch outlet
- Modular check design
- With integral by-pass consisting of a water meter in series with a double check backflow preventer
- UL® Classified
- AWWA Compliant C510 (with gates only), and C550
- CSA® Certified B64.5
- ASSE® Listed 1048
- Single access cover reduces maintenance down time
- FM® Approved
- C-UL® Classified
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- ASSE Standards:
- ASSE 1048
- ASTM:
- ASTM A-276, ASTM A-536 Grade 4
- AWWA:
- AWWA C-510, AWWA C-550, AWWA C-606
- Application:
- Water Lines
- CSA Certified:
- CSA B64.5
- Coating:
- Epoxy
- Collection:
- Model 350ADA
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- FM Approved:
- Yes
- Height:
- 17-1/2 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 40-1/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 375 lb
- Width:
- 24 in