3/4 in. Cast Bronze Threaded 350 psi Backflow Preventer

Zurn Wilkins

Model 350XL 3/4 in. Cast Bronze Threaded 350 psi Backflow Preventer

Brand image
Zurn Wilkins

Model 350XL 3/4 in. Cast Bronze Threaded 350 psi Backflow Preventer

  • Part #W350XLSF
  • Item #4706445
  • Manufacturer Part #34-350XLS
3.7 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EZSwap® pressure vessel reduces repair time and costs
  • Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
  • Top-mounted test cocks allow for easy installation
  • CSA® Certified B64.5
  • ASSE® Listed 1015
  • IAPMO® Listed
  • Low-lead law compliant
  • Construction offers corrosion-resistance and winterization
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • AWWA Compliant C510
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI B1.20.1
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
Application:
Potable Water Line, Health Hazard
CSA Certified:
CSA
Coating:
Epoxy
Collection:
Model 350XL
Depth:
9-17/20 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
5-3/5 in
IAPMO Listed -:
Yes
Installation Type:
Indoor, Outdoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Cast Bronze, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Port Opening:
Full Port
Valve Seat Material:
Silicone
Valve Size:
3/4 in
Valve Type:
Double Check Valve Assembly
Weight:
7 lb
Weight Capacity:
4.6 lb
Width:
4-3/5 in
cUPC Certified:
Yes