4 in. Ductile Iron Flanged 350 psi Backflow Preventer
Model 375DA 4 in. Ductile Iron Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Leak and unauthorized water use detection decreases costs over time
- Protection from contaminated water in high hazard fire protection applications
- Relief valve and checks are easily accessible for in-line maintenance
- AWWA Compliant
- ASSE® Listed
- UL® Classified
- Lowest lifecycle costs
- Epoxy-coated ductile iron body and stainless steel internals resist corrosion
- FM® Approved
- C-UL® Classified
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1047
- AWWA:
- AWWA C-511
- Application:
- Waterworks
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- Model 375DA
- Color Finish Category:
- Reds
- Color Finish Name:
- Blue, Red
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 32-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Indoor, Outdoor, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 40-4/5 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- Size:
- 4 in
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 360 lb
- Weight Capacity:
- 21.5 lb
- Width:
- 21-1/2 in
- cUPC Certified:
- No