6 in. Ductile Iron Full Port Flanged Gate Valve
Model 48 6 in. Ductile Iron Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For stand alone use or on Backflow Preventers
- Stainless steel internals and stem resist corrosion
- Easy indication of valve open or closed position for reduced inspection time
- FM® Approved
- UL® Listed
- C-UL® Listed
- AWWA Compliant C515, C-550
- Low-lead law compliant
- Multiple end connection options provide versatile installation
- ANSI 372 by IAPMO R
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.42
- ASME:
- ASME B16.42
- ASTM:
- ASTM A-276, ASTM A-536 Grade 65-45-12, ASTM B-584
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Commercial, Fire Systems, Irrigation
- Coating:
- Fusion Epoxy
- Collection:
- Model 48
- Depth:
- 12-1/2 in
- Diameter:
- 10-1/2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Sizes:
- 6 in
- Handle Material:
- Ductile Iron
- Height:
- 30-1/2 in
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water, Waterworks
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 127 lb
- Weight Capacity:
- 12.5 lb
- Width:
- 12-1/2 in
- cUPC Certified:
- No