Model 500XL LF PRES RED VLV FNPT UNION X

Part #W500XLHRK  |  Item #3966453  |  Manufacturer Part #2-500XLHR

$1,287.00 EACH

Type:

W500XLHRK
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Short lay length and compact design allow it to install in tight spaces
  • High-flow capacity suits commercial or industrial pressure reduction applications
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • Lead-free
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • City of Los Angeles Approved
  • Meets the requirements of NSF/ANSI 61

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI B1.20.1, ANSI B16.22]

CSA Certified: Yes

Collection: Model 500XL

End Connection 1: Union FNPT

End Connection 2: FNPT

End Connections: Union FNPT x FNPT

Height: 1-9/10 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 10-9/10 in

Material: Cast Bronze

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Temperature Rating: 140

Type: W500XLHRK

Valve Seat Material: Stainless Steel

Valve Size: 2 in

Valve Type: Pressure Reducing Valve

Weight: 19.34

Weight Capacity: 6.5

Width: 6-1/2 in