1/8 x 1/4 in. Test Cock
860XL 1/8 x 1/4 in. Test Cock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threaded dust cover protects against fouling from debris for low lifecycle costs
- Male NPT inlet and female NPT outlet connection included for easy test kit hose attachment
- Operable with a screwdriver slot for easy repairs and maintenance
- ANSI 372 by IAPMO R&T
- Low-lead law compliant
- 4 in. quarter turn test cocks available for added convenience
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- 860XL
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 5-3/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/5 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Size:
- 1/8 in
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 1/8 in
- Valve Type:
- Ball Valve
- Weight:
- 0.3 lb
- Weight Capacity:
- 5.3 lb
- Width:
- 5-3/10 in