Mechanical Joint 8 in. Epoxy Coated Ductile Iron BFP Valve Setter

You last purchased this on
 
Zurn Wilkins

Model MJS Mechanical Joint 8 in. Epoxy Coated Ductile Iron BFP Valve Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model MJS Mechanical Joint 8 in. Epoxy Coated Ductile Iron BFP Valve Setter

  • Fast #
  • Part #WMJSX
  • Item #1754749
  • Manufacturer Part #8-MJS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eliminates the need for concrete thrust blocks reducing installation time and costs
  • Compatible with the 400 n-Pattern Backflow Assemblies
  • Ideal for retrofitting existing installations, or where space is limited
  • Low-lead law compliant
  • Ductile iron fusion epoxy coating offers corrosion-resistance
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
Coating:
Epoxy
Collection:
Model MJS
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Height:
17-5/8 in
Length:
50 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Global
Overall Depth:
50 in
Overall Height:
17-5/8 in
Overall Length:
50 in
Overall Width:
13-1/4 in
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
Size:
8 in
Valve Size:
8 in
Weight:
183 lb
Weight Capacity:
13.25 lb
Width:
13-1/4 in