3/4 in. 75# 250 psi Cast Bronze Push Pressure Reducing Valve
Model NR3XL 3/4 in. 75# 250 psi Cast Bronze Push Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion-resistant acetal cartridge
- Alloy body and composite bell
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- Model NR3XL
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 75#
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 1.99 lb
- Width:
- 2-3/4 in