4 in. Cast Iron No Hub Roof Drain with Water Dam

You last purchased this on
 
Zurn

Z125 Series 4 in. Cast Iron No Hub Roof Drain with Water Dam

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z125 Series 4 in. Cast Iron No Hub Roof Drain with Water Dam

  • Fast #
  • Part #ZZ1254NH89
  • Item #1681895
  • Manufacturer Part #Z125-4NH-89
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body
  • 8-3/8" diameter roof drain
  • Requires Certification

Specifications

Adjustable:
No
Application:
Commercial
Coating:
Dura-coated
Collection:
Z125 Series
Depth:
8-3/8 in
Drain Base Material:
Cast Iron
End Connection 1:
No Hub
End Connections:
No Hub
Faucet Material:
Metal
Fits Pipe Size:
4 in
Height:
8-1/2 in
IAPMO Listed -:
No
Length:
8-3/8 in
Material:
Cast Iron
Origin:
Global
Sink Material:
Cast Iron
Size:
4 in
Weight:
20.39 lb
Width:
8-3/8 in