1/2 x 1/2 in. Anti-Siphon Wall Mount Faucet in Rough Chrome
Z1341 1/2 x 1/2 in. Anti-Siphon Wall Mount Faucet in Rough Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provided with ASSE 1011 external vacuum breaker and loose key
- Recommended for residential and light commercial applications
- Rough-bronze wall faucet designed for moderate climate areas
Specifications
- Collection:
- Z1341
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- End Connection 1:
- Solder
- End Connection 2:
- GHT
- End Connections:
- Solder x GHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Type:
- Loose Key
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Global
- Sillcock Type:
- Anti-siphon
- UL Listed:
- No
- Valve Size:
- 1/2 in x 3/4 in