3 in. Neo Loc™ Cast Iron Floor Drain
Z415S Series 3 in. Neo Loc™ Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Z415 floor drain with cast iron body provides installation and rework savings with Zurn's patented contractor solutions. Comes standard with combination invertible membrane clamp and adjustable collar with seepage slots
Specifications
- Application:
- Commercial
- Collection:
- Z415S Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Construction:
- Membrane
- Depth:
- 8-3/8 in
- Drain Base Height:
- 3-7/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8 in
- Drain Grate Material:
- Bronze/Brass
- Faucet Material:
- Bronze
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 6 in
- Grate Shape:
- Square
- Height:
- 4-3/4 in
- Material:
- Cast Iron, Nickel Bronze
- Outlet Type:
- Neo Loc™
- Sink Material:
- Cast Iron
- Size:
- 6 in
- Trap Primer Connection:
- Yes
- Weight:
- 13 lb