1-1/2 in. Socket Weld Forged Steel Bolted Body Piston Check Valve

You last purchased this on
 
DSI Forum Energy Technologies

Figure 4311 1-1/2 in. Socket Weld Forged Steel Bolted Body Piston Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

Figure 4311 1-1/2 in. Socket Weld Forged Steel Bolted Body Piston Check Valve

  • Fast #
  • Part #D4311A818J
  • Item #4828794
  • Manufacturer Part #DSI4311A818 1-1/2
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5, ANSI B31.3
API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.34, ASME B16.5, ASME B31.3
ASTM:
ASTM A-105N, ASTM A-182, ASTM A-193, ASTM A-194
Collection:
Figure 4311
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
Length:
6-3/50 in
MSS:
MSS SP-25, MSS SP-6
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
Alloy Steel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite
Valve Size:
1-1/2 in
Valve Type:
Piston Check Valve
Weight:
11.24 lb