-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Amerex"
-
Amerex ABC Dry Chemical Extinguisher 10 lbs. with Bracket
Part #AB456 | Item #1233239 | Mfr. Part #B456
Size: 10 lb
- 10 lb
$155.67
EACH
-
Amerex ABC Dry Chemical Extinguisher 2.5 lbs. with Bracket
Part #AB417T | Item #253151 | Mfr. Part #B417T
Size: 2.5 lb
- 2.5 lb
$76.00
EACH
-
Amerex 5 lbs. Extinguisher with Truck Bracket
Part #AB402T | Item #1346460 | Mfr. Part #B402T
Size: 5 lb
- 5 lb
$105.00
EACH
-
Amerex Amerex® 2.5 lb. ABC Fire Extinguisher
Part #AB417TC | Item #1669810 | Mfr. Part #B417TC
Size: 2.5 lb
- 2.5 lb
-
Amerex 5 lbs. Fire Extinguisher with Wall Bracket
Part #AB402 | Item #1346461 | Mfr. Part #B402
Size: 5 lb
- 5 lb
$103.84
EACH
-
Amerex ABC Dry Chemical Extinguisher 5 lbs. with Bracket
Part #AB500T | Item #522742 | Mfr. Part #B500T
Size: 5 lb
- 5 lb
$102.84
EACH
-
Amerex 10 lbs. Fire Extinguisher Bracket
Part #AME809 | Item #4486666 | Mfr. Part #809
Size: 10 lb
- 10 lb
$80.83
EACH
-
Amerex 10 lbs. Dry Chemical Extinguisher
Part #AME330 | Item #4448763 | Mfr. Part #330
Size: 10 lb
- 10 lb
$485.33
EACH
-
Amerex 10 lb. Aluminum and Steel ABC Dry Chemical Fire Extinguisher
Part #BB456 | Item #7472775 | Mfr. Part #B456
Size: 10 lb
- 10 lb
Call for Pricing -
Amerex 10 lbs. Dry Chemical Fire Extinguisher
Part #AB441 | Item #4486665 | Mfr. Part #B441
Size: 10 lbs
- 10 lbs
Call for Pricing -
Amerex 20 lbs. Extinguisher with Wall Bracket
Part #AA411 | Item #1346462 | Mfr. Part #A411
Size: 20 lbs
- 20 lbs
$272.00
EACH
-
$334.50
EACH