-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"APC"
-
APC SL-2000 Series Photoelectric Duct Smoke Detector
Part #ASL2000P | Item #2880627 | Mfr. Part #SL-2000-P
Size: Electric
- Electric
$144.69
EACH
-
APC SM-501 Series Photoelectric Duct Smoke Detector
Part #ASM501P | Item #4287471 | Mfr. Part #SM-501-P
Size: Electric
- Electric
$157.05
EACH
-
APC RT-3000 Series NEMA 4X Photoelectric Duct Smoke Detector
Part #ART3000P | Item #3982815 | Mfr. Part #RT-3000-P
Size: 13-1/2 in
- 13-1/2 in
$244.34
EACH
-
APC 2-1/2 ft Steel Sampling Tube
Part #ASTN25 | Item #2144901 | Mfr. Part #STN-2.5
Size: 2-1/2 ft
- 2-1/2 ft
- 5 ft
$15.32
EACH
-
APC MS Series RH/KA/P/A/T Remote Alarm with Pilot, Trouble, Key & Horn
Part #AMSRHKAPAT | Item #2490287 | Mfr. Part #MS-RH/KA/P/A/T
Size: Electric
- Electric
$73.75
EACH
-
APC MS Series Duct Smoke Detector Remote Accessory
Part #AMSR50RKAVWC | Item #4287356 | Mfr. Part #MSR-50RKAV/W/C
Size: 5 in
- 5 in
Call for Pricing
-
APC FAST TUBE 3-Pack of 24 in Plastic Sections
Part #AFASTTUBES | Item #4287473 | Mfr. Part #FAST tubes
Size: Sampling Tube
- Sampling Tube
$19.74
EACH
-
APC 10A 24/120V Multi-Speed Relay Transformer
Part #APAM1 | Item #4287294 | Mfr. Part #PAM-1
Size: 10
- 10
$15.51
EACH
-
APC 2-1/2 in. Steel Sampling Tube in Silver for SM-501 Series
Part #ASTS25 | Item #2489402 | Mfr. Part #STS-2.5
Size: SM-501 Series
- SM-501 Series
$14.63
EACH
-
APC *CVR* REPLACEMENT EXHAUST TUBE FOR
Part #ASTSXT | Item #4287569 | Mfr. Part #STS-XT
Size: ASTSXT
- ASTSXT
Call for Pricing
-
Part #AMSR100RAVSC | Item #4287311 | Mfr. Part #MSR-100RAV/S/C
Size: SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors
- SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors
Call for Pricing
-
APC SL-2000 Series Smoke Detectors 24V 4-1/2 in. HVAC Fan Control
Part #ASTS100 | Item #4287395 | Mfr. Part #STS-10.0
Size: SL-2000 Series Smoke Detectors
- SL-2000 Series Smoke Detectors
Call for Pricing
-
Part #AMSR50RMVWC | Item #4287373 | Mfr. Part #MSR-50RMV/W/C
Size: SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors
- SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors
Call for Pricing
-
Part #AMSR100RR | Item #4287430 | Mfr. Part #MSR-100R/R
Size: SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors
- SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors
Call for Pricing
-
APC MS Series Air Products and Duct Smoke Detectors 24V 4-1/2 in. HVAC Fan Control
Part #AMSRD | Item #4287602 | Mfr. Part #MS-RD
Size: Air Products and Duct Smoke Detectors
- Air Products and Duct Smoke Detectors
Call for Pricing
-
Part #AMSR50RKVWC | Item #4287389 | Mfr. Part #MSR-50RKV/W/C
Size: SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors
- SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors
Call for Pricing
-
Part #AMSR50RMAW | Item #4287385 | Mfr. Part #MSR-50RMA/W
Size: SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors
- SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 407771714