-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"AprilAire"
-
AprilAire E-Series 100 ppd Whole House Dehumidifier
Part #RE100 | Item #9434063 | Mfr. Part #E100
Size: RE100
- RE100
Call for Pricing
-
AprilAire 23.3 gal. Residential Steam Humidifier
Part #RES800 | Item #4143118 | Mfr. Part #800
Size: 20.5 gpd
- 20.5 gpd
$963.94
EACH
-
AprilAire E-Series 80 ppd Whole House Dehumidifier
Part #RE080 | Item #9434056 | Mfr. Part #E080
Size: RE080
- RE080
Call for Pricing
-
AprilAire Model 600 Metal Plastic 17 gal Digital Humidifier
Part #R600 | Item #1584675 | Mfr. Part #600
Size: Digital
- Digital
- Manual
$275.73
EACH
-
AprilAire E-Series 130 ppd Whole House Dehumidifier
Part #RESE130 | Item #9434057 | Mfr. Part #E130
Size: RESE130
- RESE130
Call for Pricing
-
AprilAire Metal Plastic 18 gal Manual Humidifier
Part #R700M | Item #3441090 | Mfr. Part #700M
Size: Manual
- Digital
- Manual
$365.41
EACH
-
AprilAire 6600 Series 6 in. Zone Damper Galvanized Steel
Part #R6606 | Item #305873 | Mfr. Part #6606
Size: 6 in
- 6 in
- 8 in
- 10 in
- 12 in
- 14 in
- 16 in
- 18 in
$146.02
EACH
-
AprilAire 2000 Series 20 x 20 in. Media Air Cleaner with Healthy Home MERV 13 Filter
Part #R2210 | Item #3646734 | Mfr. Part #2210
Size: 20 in x 25 in
- 20 in x 25 in
- 16 in x 25 in
$196.75
EACH
-
AprilAire 16 x 25 in. Healthy Home MERV 13 Replacement Media Filter
Part #RES413 | Item #3611417 | Mfr. Part #413
Size: 6 in
- 6 in
$66.26
EACH
-
AprilAire E-Series 70 ppd Whole House Dehumidifier
Part #RE070 | Item #9434054 | Mfr. Part #E070
Size: RE070
- RE070
Call for Pricing
-
AprilAire 20 x 25 in. Healthy Home MERV 13 Replacement Media Filter
Part #RES213 | Item #3611418 | Mfr. Part #213
Size: 4 in
- 4 in
$72.50
EACH
-
AprilAire 24V 4-1/4 in. HVAC Fan Control
Part #R8126A | Item #4631799 | Mfr. Part #8126A
Size: 24VAC
- 24VAC
$198.57
EACH
-
AprilAire 20 x 25 in. Clean Air MERV 11 Replacement Media Filter
Part #RES210 | Item #4095112 | Mfr. Part #210
Size: 4 in
- 4 in
$64.72
EACH
-
AprilAire 1000 Series 20 x 25 in. Media Air Cleaner with Clean Air MERV 11 Filter
Part #R1210 | Item #4330067 | Mfr. Part #1210
Size: 20 in x 25 in
- 20 in x 25 in
$149.87
EACH
-
AprilAire 2-Zone Heat Pump Zone Board with Sensor
Part #R6302K | Item #7339713 | Mfr. Part #6302K
Size: 2
- 2
- 3
Call for Pricing
-
AprilAire E-Series 100 ppd Ventilating Whole House Dehumidifier
Part #RE100V | Item #9430763 | Mfr. Part #E100V
Size: RE100V
- RE100V
Call for Pricing
-
AprilAire 6100 Series 8 in. Galvanized Steel Barometric Bypass Damper
Part #R6108 | Item #7238995 | Mfr. Part #6108
Size: 8 in
- 8 in
- 10 in
- 14 in
- 12 in
$125.81
EACH
-
AprilAire 16 x 25 in. Clean Air MERV 11 Replacement Media Filter
Part #RES410 | Item #4095111 | Mfr. Part #410
Size: 6 in
- 6 in
$59.70
EACH
-
AprilAire 1000 Series 16 x 25 in. Media Air Cleaner with Clean Air MERV 11 Filter
Part #RES1410 | Item #4330064 | Mfr. Part #1410
Size: 16 in x 25 in
- 16 in x 25 in
$149.87
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 554287984