-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Barnes Pumps"
-
Barnes Pumps 1/2 hp Automatic Sewage Pump Ejector
Part #BSEV412A | Item #999373 | Mfr. Part #SEV412A
Size: 1/2 hp
- 1/2 hp
Call for Pricing -
Barnes Pumps 115 V 1/3 hp Cast Iron Sump Pump
Part #BSP33VF | Item #1673424 | Mfr. Part #SP33VF
Size: 115V
- 115V
Call for Pricing -
Barnes Pumps 1/2 hp Auto Sump Pump with 20 ft. Cord
Part #BSP50AX | Item #1678351 | Mfr. Part #SP50AX
Size: 1/2 hp
- 1/2 hp
Call for Pricing -
Barnes Pumps 1/3 hp Pump with Diaphragm
Part #BSP33D | Item #2239247 | Mfr. Part #SP33D
Size: 1/3 hp
- 1/3 hp
Call for Pricing