-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Baroid Drilling Fluids"
-
Baroid Drilling Fluids Holeplug® 50 lbs. Bore Gel
Part #B201631 | Item #452443 | Mfr. Part #201631
Size: 50 lbs
- 50 lbs
Call for Pricing
-
Baroid Drilling Fluids Holeplug® 50 lbs. 3/8 in. Chunk Bentonite Hole Plug
Part #B201102 | Item #67291 | Mfr. Part #201102
Size: 50 lbs
- 50 lbs
Call for Pricing
-
Baroid Drilling Fluids 20 lb Lubricant
Part #B201754 | Item #1095389 | Mfr. Part #201754
Size: 20 lb
- 20 lb
Call for Pricing
-
Baroid Drilling Fluids 50 lb. Benseal Mesh Bentonite Mud Sealant
Part #BAR201759 | Item #67280 | Mfr. Part #201759
Size: 50 lb
- 50 lb
Call for Pricing
-
Baroid Drilling Fluids 50 lb. Dresser Coupling
Part #B200585 | Item #1817999 | Mfr. Part #200585
Size: 50 lb
- 50 lb
Call for Pricing
-
Baroid Drilling Fluids 5 gal Liquid Drilling
Part #B201215 | Item #67287 | Mfr. Part #201215
Size: 5 gal
- 5 gal
Call for Pricing
-
Baroid Drilling Fluids Quik-Foam® 5 gal. Quik Foam
Part #B201390 | Item #1128584 | Mfr. Part #201390
Size: 5 gal
- 5 gal
Call for Pricing
-
Baroid Drilling Fluids 50 lbs. Bag Barotherm
Part #B220270 | Item #3411692 | Mfr. Part #220270
Size: 50 lbs
- 50 lbs
Call for Pricing
-
Baroid Drilling Fluids 5 gal Foaming Agent with High Flash Point
Part #B406339 | Item #2337017 | Mfr. Part #406339
Size: 5 gal
- 5 gal
Call for Pricing
-
Baroid Drilling Fluids 55 gal. Quik Foam
Part #B201391 | Item #1818010 | Mfr. Part #201391
Size: 55 gal
- 55 gal
Call for Pricing
-
Baroid Drilling Fluids 50 lbs. Chunk Bentonite Hole Plug
Part #B201090 | Item #1292421 | Mfr. Part #201090
Size: 50 lbs
- 50 lbs
Call for Pricing
-
Baroid Drilling Fluids Quick-Grout® 50 lbs. Baroid Quick Grout
Part #B201519 | Item #425607 | Mfr. Part #201519
Size: 50 lbs
- 50 lbs
Call for Pricing
-
Baroid Drilling Fluids Quik-Gel® 50 lbs. Bentonite Drilling Mud
Part #B201087 | Item #67278 | Mfr. Part #201087
Size: 50 lbs
- 50 lbs
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1062560954