-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Barrington Manufacturing"
-
Barrington Manufacturing 5 x 4 x 4 in. Gas Vent Tee
Part #B704294 | Item #7245655 | Mfr. Part #704294
Size: 5 in
- 5 in
Call for Pricing
-
Barrington Manufacturing 4 x 10 x 6 in. Center End Boot
Part #BAR706664 | Item #1276864 | Mfr. Part #706664
Size: 4 in x 10 in
- 4 in x 12 in
- 6 in x 10 in
- 4 in x 10 in
Call for Pricing
-
Barrington Manufacturing 10 in. x 2 in. Duct Reducer
Part #B790348 | Item #7313975 | Mfr. Part #790348
Size: 10 in x 2 in
- 10 in x 2 in
- 10 in x 4 in
Call for Pricing
-
Barrington Manufacturing 12 x 8 in. 90 Degree Duct Elbow
Part #B707250 | Item #7245587 | Mfr. Part #707250
Size: 12 in
- 12 in
- 14 in
- 16 in
- 18 in
- 20 in
- 24 in
Call for Pricing
-
Barrington Manufacturing 12 x 10 in. 90 Degree Duct Elbow
Part #B707135 | Item #7245588 | Mfr. Part #707135
Size: 12 in
- 12 in
- 20 in
- 14 in
- 18 in
Call for Pricing
-
Barrington Manufacturing 12 in. Takeoff Saddle
Part #BAR710172 | Item #1276648 | Mfr. Part #710172
Size: 12 in
- 12 in
- 14 in
Call for Pricing
-
Barrington Manufacturing 6 in. 26 ga 90 Degree Duct Elbow
Part #BAR702066 | Item #1277206 | Mfr. Part #702066
Size: 6 in
- 6 in
- 8 in
- 10 in
Call for Pricing
-
Barrington Manufacturing 3 in. x 2 ft. Standard Gauge Furnace Pipe
Part #BAR701112 | Item #1276962 | Mfr. Part #701112
Size: 3 in
- 3 in
Call for Pricing
-
Barrington Manufacturing 12 x 10 in. 90 Degree Duct Elbow
Part #B707251 | Item #7245586 | Mfr. Part #707251
Size: 12 in
- 24 in
- 12 in
- 14 in
- 16 in
- 18 in
- 20 in
Call for Pricing
-
Barrington Manufacturing 14 in. Duct Start Collar
Part #B707430 | Item #7313972 | Mfr. Part #707430
Size: 14 in
- 14 in
Call for Pricing
-
Barrington Manufacturing 16 x 25 x 1 in. Filter Rack
Part #BAR707608 | Item #7064620 | Mfr. Part #707608
Size: 1 in
- 1 in
Call for Pricing
-
Barrington Manufacturing 10 in. x 12 in. Galvanized Rectangular Duct End Cap
Part #BAR707365 | Item #7064626 | Mfr. Part #707365
Size: 12 in
- 16 in
- 12 in
Call for Pricing
-
Barrington Manufacturing 6 x 10 x 6 in. Straight Boot
Part #B706382 | Item #7245617 | Mfr. Part #706382
Size: 6 in
- 6 in
Call for Pricing
-
Barrington Manufacturing 2 in. Snap Lock Pipe
Part #BAR701114 | Item #1276975 | Mfr. Part #701114
Size: 4 in
- 4 in
Call for Pricing
-
Barrington Manufacturing 4 in. Standard Gauge Furnace Pipe
Part #BAR701304 | Item #1276835 | Mfr. Part #701304
Size: 4 in
- 4 in
Call for Pricing
-
Call for Pricing
-
Barrington Manufacturing 7 in. Short Start Collar
Part #B708554 | Item #7313973 | Mfr. Part #708554
Size: 7 in
- 7 in
- 10 in
Call for Pricing
-
Barrington Manufacturing 10 in. x 8 in. Galvanized Plain Duct Reducer
Part #BAR703066 | Item #1276758 | Mfr. Part #703066
Size: 10 in x 8 in
- 10 in x 8 in
- 6 in x 4 in
Call for Pricing
-
Barrington Manufacturing 4 in. 30 ga 90 Degree Duct Elbow
Part #BAR702014 | Item #1277013 | Mfr. Part #702014
Size: 4 in
- 4 in
- 6 in
Call for Pricing
-
Barrington Manufacturing 8 in. x 6 in. Galvanized Plain Duct Reducer
Part #BAR703136 | Item #1277048 | Mfr. Part #703136
Size: 8 in x 6 in
- 8 in x 6 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1418261559