-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Bridgeport Fittings"
-
Bridgeport Fittings 1 in. Two Screw Strap Connector
Part #B672DC2 | Item #326666 | Mfr. Part #627-DC2
Size: 1 in
- 3/8 in
- 3/4 in
- 1 in
Call for Pricing
-
Bridgeport Fittings 1/2 x 1-1/2 in. Reducing Washer
Size: 1/2 in x 1-1/2 in
- 1/2 in x 3/4 in
- 1/2 in x 1 in
- 3/4 in x 1 in
- 1-1/4 in x 3/4 in
- 1/2 in x 1-1/2 in
- 1-1/2 in x 3/4 in
Call for Pricing
-
Bridgeport Fittings 3/4 x 3/4 in. Zinc Die Cast Coupling Combination
Part #B4361DC | Item #3375908 | Mfr. Part #4361DC
Size: 3/4 in x 3/4 in
- 3/4 in x 3/4 in
Call for Pricing
-
Bridgeport Fittings 1/2 in. ZN Die Cast Coupling COMB
Part #B4360DC | Item #3375971 | Mfr. Part #4360DC
Size: 1/2 in x 1/2 in
- 1/2 in x 1/2 in
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Bridgeport Fittings 3/4 in. Type LB Aluminum Conduit Body
Part #BRILB42 | Item #3375965 | Mfr. Part #LB-42
Size: 3/4 in
- 3/4 in
Call for Pricing
-
Bridgeport Fittings 1/2 in. Aluminum Type LB Cond Body
Part #BRILB41 | Item #3375957 | Mfr. Part #LB-41
Size: 1/2 in
- 1/2 in
Call for Pricing
-
Call for Pricing
-
Bridgeport Fittings 1/2 in. 830 Direct Connect Component Coupling
Size: 1/2 in x 1/2 in
- 1/2 in x 1/2 in
Call for Pricing
-
Bridgeport Fittings 1/2 in. Electrical Knockout Seal
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Bridgeport Fittings 1/2 in. Threaded Die Cast Zinc Conduit Malleable Nipple
Part #B1102DCI | Item #3375963 | Mfr. Part #1102DCI
Size: 1/2 in
- 1/2 in
- 3/4 in
Call for Pricing
-
Call for Pricing
-
Bridgeport Fittings 1/2 in. Conduit Male Zinc Die Cast Connection
Part #B430LT2 | Item #3375961 | Mfr. Part #430LT2
Size: 1/2 in
- 1/2 in
- 3/4 in
Call for Pricing
-
Bridgeport Fittings 5/16 in. Polyethylene Anti-Short Bush
Part #B1000 | Item #3375895 | Mfr. Part #1000
Size: 5/16 in
- 5/16 in
Call for Pricing
-
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 275704992