No Store Selected
Select a Store-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
Show List View
-
Carlisle Power Transmission Product BX 31 in. Premium Raw Edge V-Belt
Part #CBX28 | Item #5073343 | Mfr. Part #BX28
Size: 31 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 35 in. Premium Raw Edge V-Belt
Part #CBX32 | Item #5073346 | Mfr. Part #BX32
Size: 35 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 37 in. Premium Raw Edge V-Belt
Part #CBX34 | Item #5073348 | Mfr. Part #BX34
Size: 37 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 38 in. Premium Raw Edge V-Belt
Part #CBX35 | Item #5073349 | Mfr. Part #BX35
Size: 38 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 39 in. Premium Raw Edge V-Belt
Part #CBX36 | Item #5073352 | Mfr. Part #BX36
Size: 39 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 41 in. Premium Raw Edge V-Belt
Part #CBX38 | Item #5073353 | Mfr. Part #BX38
Size: 41 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 42 in. Premium Raw Edge V-Belt
Part #CBX39 | Item #5073355 | Mfr. Part #BX39
Size: 42 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 45 in. Premium Raw Edge V-Belt
Part #CBX42 | Item #5073359 | Mfr. Part #BX42
Size: 45 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 46 in. Premium Raw Edge V-Belt
Part #CBX43 | Item #5073361 | Mfr. Part #BX43
Size: 46 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 47 in. Premium Raw Edge V-Belt
Part #CBX44 | Item #5073363 | Mfr. Part #BX44
Size: 47 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 48 in. Premium Raw Edge V-Belt
Part #CBX45 | Item #5073364 | Mfr. Part #BX45
Size: 48 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 49 in. Premium Raw Edge V-Belt
Part #CBX46 | Item #5073365 | Mfr. Part #BX46
Size: 49 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 50 in. Premium Raw Edge V-Belt
Part #CBX47 | Item #5073366 | Mfr. Part #BX47
Size: 50 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 51 in. Premium Raw Edge V-Belt
Part #CBX48 | Item #5073368 | Mfr. Part #BX48
Size: 51 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 52 in. Premium Raw Edge V-Belt
Part #CBX49 | Item #5073369 | Mfr. Part #BX49
Size: 52 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 53 in. Premium Raw Edge V-Belt
Part #CBX50 | Item #5073370 | Mfr. Part #BX50
Size: 53 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 54 in. Premium Raw Edge V-Belt
Part #CBX51 | Item #5073373 | Mfr. Part #BX51
Size: 54 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 55 in. Premium Raw Edge V-Belt
Part #CBX52 | Item #5073375 | Mfr. Part #BX52
Size: 55 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 56 in. Premium Raw Edge V-Belt
Part #CBX53 | Item #5073376 | Mfr. Part #BX53
Size: 56 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 57 in. Premium Raw Edge V-Belt
Part #CBX54 | Item #5073377 | Mfr. Part #BX54
Size: 57 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 58 in. Premium Raw Edge V-Belt
Part #CBX55 | Item #5073378 | Mfr. Part #BX55
Size: 58 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 59 in. Premium Raw Edge V-Belt
Part #CBX56 | Item #5073379 | Mfr. Part #BX56
Size: 59 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product BX 60 in. Premium Raw Edge V-Belt
Part #CBX57 | Item #5073380 | Mfr. Part #BX57
Size: 60 in
- 31 in
- 35 in
- 37 in
- 38 in
- 39 in
- 41 in
- 42 in
- 45 in
- 46 in
- 47 in
- 48 in
- 49 in
- 50 in
- 51 in
- 52 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
-
XPOINTS
Call for Pricing
-
Carlisle Power Transmission Product 5VX 45 in. Premium Raw Edge V-Belt
Part #C5VX450 | Item #5073461 | Mfr. Part #5VX450
Size: 45 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 47 in. Premium Raw Edge V-Belt
Part #C5VX470 | Item #5073468 | Mfr. Part #5VX470
Size: 47 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 49 in. Premium Raw Edge V-Belt
Part #C5VX490 | Item #5073476 | Mfr. Part #5VX490
Size: 49 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 50 in. Premium Raw Edge V-Belt
Part #C5VX500 | Item #5073482 | Mfr. Part #5VX500
Size: 50 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 51 in. Premium Raw Edge V-Belt
Part #C5VX510 | Item #5073493 | Mfr. Part #5VX510
Size: 51 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 53 in. Premium Raw Edge V-Belt
Part #C5VX530 | Item #5073332 | Mfr. Part #5VX530
Size: 53 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 54 in. Premium Raw Edge V-Belt
Part #C5VX540 | Item #5073340 | Mfr. Part #5VX540
Size: 54 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 55 in. Premium Raw Edge V-Belt
Part #C5VX550 | Item #5073345 | Mfr. Part #5VX550
Size: 55 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 56 in. Premium Raw Edge V-Belt
Part #C5VX560 | Item #5073358 | Mfr. Part #5VX560
Size: 56 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 57 in. Premium Raw Edge V-Belt
Part #C5VX570 | Item #5073374 | Mfr. Part #5VX570
Size: 57 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 58 in. Premium Raw Edge V-Belt
Part #C5VX580 | Item #5073388 | Mfr. Part #5VX580
Size: 58 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 59 in. Premium Raw Edge V-Belt
Part #C5VX590 | Item #5073403 | Mfr. Part #5VX590
Size: 59 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 60 in. Premium Raw Edge V-Belt
Part #C5VX600 | Item #5073419 | Mfr. Part #5VX600
Size: 60 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 63 in. Premium Raw Edge V-Belt
Part #C5VX630 | Item #5073448 | Mfr. Part #5VX630
Size: 63 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 65 in. Premium Raw Edge V-Belt
Part #C5VX650 | Item #5073452 | Mfr. Part #5VX650
Size: 65 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 66 in. Premium Raw Edge V-Belt
Part #C5VX660 | Item #5073458 | Mfr. Part #5VX660
Size: 66 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 67 in. Premium Raw Edge V-Belt
Part #C5VX670 | Item #5073460 | Mfr. Part #5VX670
Size: 67 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 69 in. Premium Raw Edge V-Belt
Part #C5VX690 | Item #5073467 | Mfr. Part #5VX690
Size: 69 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 73 in. Premium Raw Edge V-Belt
Part #C5VX730 | Item #5073491 | Mfr. Part #5VX730
Size: 73 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 74 in. Premium Raw Edge V-Belt
Part #C5VX740 | Item #5073324 | Mfr. Part #5VX740
Size: 74 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 75 in. Premium Raw Edge V-Belt
Part #C5VX750 | Item #5073330 | Mfr. Part #5VX750
Size: 75 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 78 in. Premium Raw Edge V-Belt
Part #C5VX780 | Item #5073354 | Mfr. Part #5VX780
Size: 78 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 80 in. Premium Raw Edge V-Belt
Part #C5VX800 | Item #5073383 | Mfr. Part #5VX800
Size: 80 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 81 in. Premium Raw Edge V-Belt
Part #C5VX810 | Item #5073398 | Mfr. Part #5VX810
Size: 81 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 5VX 83 in. Premium Raw Edge V-Belt
Part #C5VX830 | Item #5073427 | Mfr. Part #5VX830
Size: 83 in
- 45 in
- 47 in
- 49 in
- 50 in
- 51 in
- 53 in
- 54 in
- 55 in
- 56 in
- 57 in
- 58 in
- 59 in
- 60 in
- 63 in
- 65 in
- 66 in
- 67 in
- 69 in
- 73 in
- 74 in
- 75 in
- 78 in
- 80 in
- 81 in
- 83 in
-
XPOINTS
Call for Pricing
-
-
-
Carlisle Power Transmission Product 3VX 100 in. Premium Raw Edge V-Belt
Part #C3VX1000 | Item #5073334 | Mfr. Part #3VX1000
Size: 100 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 106 in. Premium Raw Edge V-Belt
Part #C3VX1060 | Item #5073408 | Mfr. Part #3VX1060
Size: 106 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 112 in. Premium Raw Edge V-Belt
Part #C3VX1120 | Item #5073453 | Mfr. Part #3VX1120
Size: 112 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 118 in. Premium Raw Edge V-Belt
Part #C3VX1180 | Item #5073475 | Mfr. Part #3VX1180
Size: 118 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 125 in. Premium Raw Edge V-Belt
Part #C3VX1250 | Item #5073357 | Mfr. Part #3VX1250
Size: 125 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 25 in. Premium Raw Edge V-Belt
Part #C3VX250 | Item #5073486 | Mfr. Part #3VX250
Size: 25 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 26-1/2 in. Premium Raw Edge V-Belt
Part #C3VX265 | Item #5073326 | Mfr. Part #3VX265
Size: 26-1/2 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 38 in. Premium Raw Edge V-Belt
Part #C3VX280 | Item #5073336 | Mfr. Part #3VX280
Size: 28 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 30 in. Premium Raw Edge V-Belt
Part #C3VX300 | Item #5073351 | Mfr. Part #3VX300
Size: 30 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 31-1/2 in. Premium Raw Edge V-Belt
Part #C3VX315 | Item #5073372 | Mfr. Part #3VX315
Size: 31-1/2 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 33-1/2 in. Premium Raw Edge V-Belt
Part #C3VX335 | Item #5073401 | Mfr. Part #3VX335
Size: 33-1/2 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 35-1/2 in. Premium Raw Edge V-Belt
Part #C3VX355 | Item #5073431 | Mfr. Part #3VX355
Size: 35-1/2 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 37-1/2 in. Premium Raw Edge V-Belt
Part #C3VX375 | Item #5073446 | Mfr. Part #3VX375
Size: 37-1/2 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 40 in. Premium Raw Edge V-Belt
Part #C3VX400 | Item #5073454 | Mfr. Part #3VX400
Size: 40 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 42-1/2 in. Premium Raw Edge V-Belt
Part #C3VX425 | Item #5073465 | Mfr. Part #3VX425
Size: 42-1/2 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 45 in. Premium Raw Edge V-Belt
Part #C3VX450 | Item #5073471 | Mfr. Part #3VX450
Size: 45 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 47-1/2 in. Premium Raw Edge V-Belt
Part #C3VX475 | Item #5073490 | Mfr. Part #3VX475
Size: 47-1/2 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 50 in. Premium Raw Edge V-Belt
Part #C3VX500 | Item #5073333 | Mfr. Part #3VX500
Size: 50 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 53 in. Premium Raw Edge V-Belt
Part #C3VX530 | Item #5073360 | Mfr. Part #3VX530
Size: 53 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 56 in. Premium Raw Edge V-Belt
Part #C3VX560 | Item #5073405 | Mfr. Part #3VX560
Size: 56 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 60 in. Premium Raw Edge V-Belt
Part #C3VX600 | Item #5073449 | Mfr. Part #3VX600
Size: 60 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 71 in. Premium Raw Edge V-Belt
Part #C3VX710 | Item #5073325 | Mfr. Part #3VX710
Size: 71 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 75 in. Premium Raw Edge V-Belt
Part #C3VX750 | Item #5073356 | Mfr. Part #3VX750
Size: 75 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 80 in. Premium Raw Edge V-Belt
Part #C3VX800 | Item #5073429 | Mfr. Part #3VX800
Size: 80 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 85 in. Premium Raw Edge V-Belt
Part #C3VX850 | Item #5073456 | Mfr. Part #3VX850
Size: 85 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Carlisle Power Transmission Product 3VX 95 in. Premium Raw Edge V-Belt
Part #C3VX950 | Item #5073337 | Mfr. Part #3VX950
Size: 95 in
- 100 in
- 106 in
- 112 in
- 118 in
- 125 in
- 25 in
- 26-1/2 in
- 28 in
- 30 in
- 31-1/2 in
- 33-1/2 in
- 35-1/2 in
- 37-1/2 in
- 40 in
- 42-1/2 in
- 45 in
- 47-1/2 in
- 50 in
- 53 in
- 56 in
- 60 in
- 71 in
- 75 in
- 80 in
- 85 in
- 95 in
-
XPOINTS
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1492002841