-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Cascades Tissue Group"
-
Cascades Tissue Group Select® 11 in. Kitchen Roll Towel in White (Case of 30)
Part #CK085 | Item #7258617 | Mfr. Part #K085
Size: 11 in
- 11 in
$32.39
per CASE
-
Cascades Tissue Group Select® 4 in. 2-Ply Standard Toilet Tissue (Case of 96)
Part #CB040 | Item #7258613 | Mfr. Part #B040
Size: 4 in
- 4 in
$45.84
per CASE
-
Cascades Tissue Group Select® 1000 ft. 2-Ply Jumbo Bath Tissue (Case of 12)
Part #CB240 | Item #7258612 | Mfr. Part #B240
Size: 1000 ft
- 1000 ft
$31.67
per CASE
-
Cascades Tissue Group Select® 800 ft. Paper Roll Towel in Natural (Case of 6)
Part #CH285 | Item #7258619 | Mfr. Part #H285
Size: 800 ft
- 800 ft
$28.89
per CASE
-
Cascades Tissue Group 13 in. C-Fold Towel in White (Case of 12)
Part #CH180 | Item #7258616 | Mfr. Part #H180
Size: Case of 12
- Case of 12
$24.59
per CASE
-
Cascades Tissue Group 1050 ft. Roll Towel in Natural
Part #CAST225 | Item #7472333 | Mfr. Part #T225
Size: 1050 ft
- 1050 ft
-
Cascades Tissue Group PRO Select™ 1000 ft. Jumbo Bath Tissue (Case of 12)
Part #CB140 | Item #7562157 | Mfr. Part #B140
Size: Case of 12
- Case of 12
$33.89
per CASE
-
Cascades Tissue Group Select® 800 ft. Paper Roll Towel in White (Case of 6)
Part #CH280 | Item #7258615 | Mfr. Part #H280
Size: 800 ft
- 800 ft
$29.59
per CASE
-
Cascades Tissue Group 8 in. 2 Ply Kitchen Roll Towel in White (250 Sheets per Case, Case of 12)
Part #CASK250 | Item #7472296 | Mfr. Part #K250
Size: 250 Sheets per Case, Case of 12
- 250 Sheets per Case, Case of 12
-
Cascades Tissue Group Tandem® 1050 ft. x 7-1/2 in. Roll Towel (Case of 6)
Part #CT225 | Item #7568307 | Mfr. Part #T225
Size: 1050 ft
- 1050 ft
-
$78.84
per CASE
-
Cascades Tissue Group Cube Box Facial Tissue (Case of 36)
Part #CF700 | Item #7582006 | Mfr. Part #CF700
Size: Case of 36
- Case of 36
$83.33
per CASE
-
Cascades Tissue Group Interfolded Dispenser Napkin in White
Part #C2410 | Item #5172823 | Mfr. Part #2410
Size: 12-3/5 in
- 12-3/5 in
$80.19
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1464125006