-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Castings"
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Castings 16 in. Cast Iron Meter Box and Cover
Part #CCI7016TAP | Item #7181305 | Mfr. Part #CI7016TAP
Size: 16 in
- 16 in
Call for Pricing
-
Castings 10-5/8 in. Cleanout Sanitary Ring and Cover for Sewer
Part #CCO8030CI | Item #3986082 | Mfr. Part #CO8030CI
Size: 10-5/8 in
- 10-5/8 in
Call for Pricing
-
Castings 30 in. Bottom Valve Box
Part #CVBSBS30 | Item #3581767 | Mfr. Part #VBSBS30
Size: 30 in
- 30 in
Call for Pricing
-
Castings 20 in. Cast Iron Meter Dome and Cover with 2 in. IPT Tap on Pipe
Part #CM70AL | Item #529763 | Mfr. Part #M70-AL
Size: 20 in
- 20 in
Call for Pricing
-
Castings 20-1/2 in. Base Valve Box
Part #C6860B160 | Item #3317883 | Mfr. Part #6860
Size: 20-1/2 in
- 20-1/2 in
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Castings 14-3/4 in. Cast Iron Valve Box for #6 Base
Part #C6860B6 | Item #3581763 | Mfr. Part #6860B6
Size: 14-3/4 in
- 14-3/4 in
Call for Pricing
-
Castings Rubber Frost Proof Inner Lid
Part #CM3ARUBLID | Item #1755032 | Mfr. Part #M3ARUBLID
Size: Rubber
- Rubber
Call for Pricing
-
Castings 3/4 in. Plastic Frosted Proof Inner Lid
Part #FPPILM | Item #1743195 | Mfr. Part #3" PLASTIC INNER
Size: 3/4 in
- 3/4 in
Call for Pricing
-
Castings Cast Iron Curb Box Assembly
Part #C650091C | Item #3317894 | Mfr. Part #6500
Size: Cast Iron
- Cast Iron
Call for Pricing
-
Castings 5-1/4 in. Cast Iron Valve Box with Coupling
Part #CVBC36 | Item #7053043 | Mfr. Part #VBC36
Size: 5-1/4 in
- 5-1/4 in
Call for Pricing
-
Castings 17 in. Cast Iron Screw Valve Box Riser
Part #CVBRS17CI | Item #4480205 | Mfr. Part #VBRS17CI
Size: 17 in
- 17 in
Call for Pricing
-
Castings 26 x 5-1/4 in. Slip Top Valve Box
Part #CVBATS26 | Item #3581756 | Mfr. Part #VBATS26
Size: 26 in
- 26 in
Call for Pricing
-
Castings 10 in. Aluminum Valve Box Top
Part #CVBTAL10 | Item #3026759 | Mfr. Part #VBTAL-10
Size: 10 in
- 10 in
Call for Pricing
-
Castings 14 in. Valve Box Extension
Part #CVBEXT58 | Item #3581753 | Mfr. Part #VBEXT58
Size: 14 in
- 14 in
Call for Pricing
-
Castings 18 in. Valve Box Extension
Part #CVBEXT59 | Item #3581754 | Mfr. Part #VBEXT59
Size: 18 in
- 18 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 702102843