-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"CPS Products"
-
CPS Products 5-2-1® Compressor Saver® 4 - 5 Ton 208-240V Round 3-Wire
Part #FCSRU3 | Item #2496367 | Mfr. Part #CSRU3
Size: 374 mfd
- 108 mfd
- 227 mfd
- 374 mfd
Call for Pricing
-
CPS Products IAQPRO SmartAir™ Indoor Air Quality Meter
Part #CIAQPRO | Item #7865969 | Mfr. Part #IAQPRO
Size: 5V
- 5V
$1,086.13
EACH
-
CPS Products Leak Seeker II 18 oz. HVAC Refrigerant Leak Detector
Part #CPSLS2 | Item #4195994 | Mfr. Part #LS2
Size: 18 oz
- 18 oz
$587.85
EACH
-
CPS Products 1/4 - 7/8 in. Ratcheting Tube Bender with Reverse Bend
Part #CBTB300 | Item #5097339 | Mfr. Part #BTB300
Size: 1/4 in - 7/8 in
- 1/4 in - 7/8 in
$403.85
EACH
-
$931.30
EACH
-
CPS Products 5 ft. x 1/4 in. Hose Ball Valve
Part #CHP5E | Item #1508750 | Mfr. Part #HP5E
Size: 5 ft
- 5 ft
$182.83
EACH
-
CPS Products 15 psi Digital Vacuum Gauge
Part #CVG200 | Item #1808229 | Mfr. Part #VG200
Size: 15
- 15
$345.85
EACH
-
CPS Products 7/8 in. Tube Cutter
Part #CBTC200 | Item #7523113 | Mfr. Part #BTC200
Size: 7/8 in
- 7/8 in
- 1-1/4 in
$42.13
EACH
-
CPS Products 30 lb. 400 psi Recovery Tank with Float Sensor
Part #CCRX430TS | Item #7522785 | Mfr. Part #CRX430TS
Size: 30 lb
- 30 lb
Call for Pricing
-
Call for Pricing
-
CPS Products 30 lb. 400 psi Recovery Tank
Part #CCRX430T | Item #7522972 | Mfr. Part #CRX430T
Size: 30 lb
- 30 lb
Call for Pricing
-
Call for Pricing
-
CPS Products 500 psi Recovery Condenser
Part #CMT69 | Item #4338451 | Mfr. Part #MT69
Size: 500 psi
- 500 psi
Call for Pricing
-
CPS Products 3/4 x 1/4 in. Female x SAE Male Brass Adapter
Part #CAD41 | Item #7523299 | Mfr. Part #AD41
Size: 3/4 in x 1/4 in
- 3/4 in x 1/4 in
$13.28
EACH
-
CPS Products Tech-Set™ 1/2 hp 115V R-406A Refrigerant Recovery Machine
Part #CTR19 | Item #7539414 | Mfr. Part #TR19
Size: 115V
- 115V
Call for Pricing
-
CPS Products Pro-Set® 115V Evacuation Vacuum Pump
Part #CVPC4SU | Item #4338454 | Mfr. Part #VPC4SU
Size: 115V
- 115V
$362.18
EACH
-
CPS Products 1/4 in. SAE Replacement Hose Gasket 10 Pack
Part #CHXG | Item #7523084 | Mfr. Part #HXG
Size: 1/4 in
- 1/4 in
$9.90
EACH
-
CPS Products 1/4 - 7/8 in. Tube Bender
Part #CTB250 | Item #3334671 | Mfr. Part #TB250
Size: 1/4 in - 7/8 in
- 1/4 in - 7/8 in
$326.85
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1435658400