-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"D & L Foundry Supply"
-
D & L Foundry Supply 24 x 25-1/2 in. Manhole Ring Only
Part #DA1055RO | Item #3753260 | Mfr. Part #A-1055
Size: 24 in
- 24 in
Call for Pricing
-
D & L Foundry Supply 18 in. Water Meter Pit Ring and Cover with Traffic Cover
Part #DL2241 | Item #5136470 | Mfr. Part #L-2241
Size: 18 in
- 18 in
Call for Pricing
-
D & L Foundry Supply 18 in. Flat Solid Ring Only
Part #DB5018R1I | Item #7052069 | Mfr. Part #B-5018-R1I
Size: 18 in
- 18 in
- 20 in
- 24 in
$213.33
EACH
-
D & L Foundry Supply 54 in. Bottom Cover Curb Box Assembly
Part #DM9080 | Item #1833330 | Mfr. Part #M-9080
Size: 54 in
- 54 in
Call for Pricing
-
D & L Foundry Supply Ductile Iron Valve Box with Lid
Part #DLFM900905I | Item #3154119 | Mfr. Part #M-9009-05I
Size: Ductile Iron
- Ductile Iron
$113.33
EACH
-
D & L Foundry Supply 7-3/8 in. Cleanout Ring & Cover
Part #DH8030 | Item #1833334 | Mfr. Part #H-8030
Size: 7-3/8 in
- 7-3/8 in
Call for Pricing
-
D & L Foundry Supply 22-1/2 in. Manhole Ring and Cover
Part #DB5024 | Item #2179744 | Mfr. Part #B-5024
Size: 22-1/2 in
- 22-1/2 in
Call for Pricing
-
D & L Foundry Supply 24 x 25-1/2 in. Manhole Ring and Cover for Water
Part #DA1055W | Item #1878242 | Mfr. Part #A-1055-W
Size: 24 in
- 24 in
Call for Pricing
-
D & L Foundry Supply 24 in. Flat Ring and Water Cover
Part #DLFB5024UNVI | Item #7052070 | Mfr. Part #B-5024-UNVI
Size: 24 in
- 24 in
$280.00
EACH
-
D & L Foundry Supply 22-1/2 in. Meter Cover
Part #DB502001I | Item #7252729 | Mfr. Part #B-5020-01I
Size: 22-1/2 in
- 22-1/2 in
$193.33
EACH
-
D & L Foundry Supply 20 in. Manhole Ring Only
Part #DLFL2242R1I | Item #5129535 | Mfr. Part #L-2242-R1I
Size: 20 in
- 20 in
$143.33
EACH
-
D & L Foundry Supply 24 in. Manhole Cover for Water
Part #DB502401I | Item #7052064 | Mfr. Part #B-5024-01I
Size: 24 in
- 24 in
$280.00
EACH
-
D & L Foundry Supply 20 in. Meter Cover with Worm Assembly
Part #DB5020UNVI | Item #7048353 | Mfr. Part #B-5020-UNVI
Size: 20 in
- 20 in
$193.33
EACH
-
D & L Foundry Supply 20 in. Meter Ring and Cover
Part #DB5020 | Item #1836094 | Mfr. Part #B-5020
Size: 20 in
- 20 in
Call for Pricing
-
D & L Foundry Supply 36 in. Slip Valve Box
Part #DM8064 | Item #1833350 | Mfr. Part #M-8064
Size: 36 in
- 36 in
Call for Pricing
-
D & L Foundry Supply 24 in. Adapter Ring
Part #DL2334 | Item #3296060 | Mfr. Part #L-2334
Size: 24 in
- 24 in
Call for Pricing
-
D & L Foundry Supply 7-1/4 in. Valve Box Lid
Part #DM804424 | Item #2254944 | Mfr. Part #M-8044-24
Size: 7-1/4 in
- 7-1/4 in
Call for Pricing
-
D & L Foundry Supply 16 in. Top Slip Valve Box
Part #DM8058 | Item #1833347 | Mfr. Part #M-8058
Size: 16 in
- 16 in
Call for Pricing
-
D & L Foundry Supply Cast Iron Valve Box with Water Lid
Part #DM804404 | Item #1833329 | Mfr. Part #M-8044-04
Size: Cast Iron
- Cast Iron
Call for Pricing
-
D & L Foundry Supply 24 in. x 1 in. Cast Iron Manhole Cover with Neptune Recessed Reader Cover
Part #DA1055S41 | Item #3816359 | Mfr. Part #A-1055-S41
Size: 24 in
- 24 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1544023903