-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Dia-Flow"
-
Dia-Flow 6 in. Cast Iron Flanged Diaphragm Valve
Part #D2501M902U | Item #4719979 | Mfr. Part #2501M902
Size: 6 in
- 6 in
Call for Pricing
-
Dia-Flow 3 in. Cast Iron Flanged Diaphragm Valve
Part #D2501M903M | Item #4719980 | Mfr. Part #2501M903
Size: 3 in
- 3 in
- 4 in
Call for Pricing
-
Dia-Flow 6 in. Bonnet Assembly Cast Iron for Weir Valves
Part #D62000EN903 | Item #3946924 | Mfr. Part #6-2000-EN-903
Size: 6 in
- 6 in
Call for Pricing
-
Dia-Flow Tube Nut 2 in. Brass Valve Repair Part
Part #D27548 | Item #7181504 | Mfr. Part #27548
Size: 2 in
- 2 in
- 2-1/2 in
- 4 in
Call for Pricing
-
Dia-Flow 1/2 in. Ductile Iron Butt Weld Diaphragm Valve
Part #D2464W1943D | Item #7572407 | Mfr. Part #2464-W1-943
Size: 1/2 in
- 1/2 in
Call for Pricing
-
Dia-Flow 1 in. Ductile Iron Flanged Diaphragm Valve
Part #D2441M943G | Item #7573139 | Mfr. Part #2441-M-943
Size: 1 in
- 1 in
Call for Pricing
-
Dia-Flow 6 in. Cast Iron Flanged Diaphragm Valve
Part #D2501C902U | Item #3944299 | Mfr. Part #6-2501-C-902
Size: 6 in
- 6 in
Call for Pricing
-
Dia-Flow Tube Nut 6 in. Brass Valve Repair Part
Part #DIA2705 | Item #7181474 | Mfr. Part #2705
Size: 6 in
- 6 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1227882694