-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Enfield"
-
Enfield 1-1/2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
Part #EW001 | Item #263580 | Mfr. Part #W001
Size: 1-1/2 in
- 1-1/2 in
- 2 in
- 3 in
- 4 in
Call for Pricing
-
Enfield 1-1/2 in. Expansion Joint Straight Schedule 40 Polypropylene Enfusion Coupling
Part #EL161 | Item #293835 | Mfr. Part #L161
Size: 1-1/2 in
- 1-1/2 in
- 10 in
- 2 in
- 3 in
- 4 in
- 6 in
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Enfield Labline® 4 in. Mechanical Joint Schedule 40 Polypropylene 90 Degree Elbow
Part #EW184 | Item #235853 | Mfr. Part #W184
Size: 4 in
- 4 in
Call for Pricing
-
Call for Pricing
-
Enfield Labline® 1-1/2 in. Plastic P-Trap
Part #EW1021 | Item #235754 | Mfr. Part #W1021
Size: 1-1/2 in
- 1-1/2 in
Call for Pricing
-
Enfield 4 in. Mechanical Joint Polypropylene Wye
Part #EW374 | Item #456489 | Mfr. Part #W374
Size: 4 in
- 4 in
Call for Pricing
-
Enfield 1-1/2 in. Mechanical Joint Straight and Sanitary Schedule 40 Polypropylene Tee
Part #EW201 | Item #235847 | Mfr. Part #W201
Size: 1-1/2 in
- 1-1/2 in
- 1-1/2 in
- 2 in
- 2 in
Call for Pricing
-
Enfield 3 x 2 in. Mechanical Joint x Loose Nut Reducing Polypropylene Coupling
Part #EW3932 | Item #235784 | Mfr. Part #W3932
Size: 3 in x 2 in
- 3 in x 2 in
Call for Pricing
-
Enfield 1-1/2 in. Mechanical Joint Straight Polypropylene Glass Adapter
Part #EW451 | Item #456498 | Mfr. Part #W451
Size: 1-1/2 in
- 1-1/2 in
- 2 in
- 3 in
Call for Pricing
-
Enfield Labline® 1-1/2 in. Mechanical Joint Straight Schedule 40 Polypropylene Coupling
Part #EW161 | Item #235849 | Mfr. Part #W161
Size: 1-1/2 in
- 1-1/2 in
- 2 in
- 3 in
- 4 in
Call for Pricing
-
Call for Pricing
-
Enfield 1-1/2 in. Mechanical Joint Straight Polypropylene Adapter
Part #EW151 | Item #235752 | Mfr. Part #W151
Size: 1-1/2 in
- 1-1/2 in
Call for Pricing
-
Enfield Labline® 1-1/2 in. Mechanical Joint Straight and Clean-Out Polypropylene Plug
Part #EW241 | Item #351235 | Mfr. Part #W241
Size: 1-1/2 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Enfield Duratec® 1-1/2 in. Socket Straight Polypropylene Coupling
Part #EU1206 | Item #456518 | Mfr. Part #U1206
Size: 1-1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
Call for Pricing
-
Enfield 2 in. Mechanical Joint Straight Schedule 40 Polypropylene Wye
Part #EW372 | Item #235818 | Mfr. Part #W372
Size: 2 in
- 2 in
Call for Pricing
-
Enfield 4 in. Electrofusion Polypropylene Coupling
Part #EL164B | Item #7253298 | Mfr. Part #L164B
Size: 4 in
- 10 in
- 12 in
- 4 in
- 6 in
Call for Pricing
-
Enfield 3 in. Mechanical Joint Straight Polypropylene Clean-Out Tee
Part #EW2035 | Item #4633782 | Mfr. Part #W2035
Size: 3 in
- 3 in
Call for Pricing
-
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 82566246