-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"EWC Controls"
-
EWC Controls Communicating Zone Control Panel
Part #EUT3000 | Item #4249902 | Mfr. Part #UT-3000
Size: 24V
- 24V
Call for Pricing
-
EWC Controls 3 Zone Control Panel
Part #EBMPLUS3000 | Item #3034796 | Mfr. Part #BMPLUS 3000
Size: 24V
- 24V
Call for Pricing
-
EWC Controls SBD Series 12 in. 24V Steel Round Smart Static Pressure Bypass Damper
Part #ESBD12 | Item #7052059 | Mfr. Part #12 SBD
Size: 12 in
- 12 in
- 14 in
$740.05
EACH
-
EWC Controls Ultra-Zone® 6 in. Motorized Damper Galvanized Steel with Nylon Bearing
Part #EURDU | Item #1595474 | Mfr. Part #6 URD
Size: 6 in
- 10 in
- 12 in
- 14 in
- 16 in
- 6 in
- 8 in
$268.85
EACH
-
EWC Controls Ultra-Zone® 16 in. Motorized Damper Aluminum with Nylon Bearing
Part #ENDBMX16 | Item #1592490 | Mfr. Part #8X16 ND
Size: 16 in
- 10 in
- 12 in
- 14 in
- 16 in
- 24 in
$378.10
EACH
-
EWC Controls 14 in. 24V Motorized Damper
Part #ENDBM1014 | Item #1731802 | Mfr. Part #10X14 ND
Size: 14 in
- 14 in
$394.25
EACH
-
EWC Controls Ultra-Zone® 12 in. Motorized Damper Aluminum with Nylon Bearing
Part #ENDBM1012 | Item #1595464 | Mfr. Part #10X12 ND
Size: 12 in
- 12 in
$393.30
EACH
-
EWC Controls 4 Zinc Control Panel 4 Stage Heat 2 Stage Cooling
Part #EUZC4 | Item #2821348 | Mfr. Part #UZC-4
Size: 30V
- 30V
Call for Pricing
-
EWC Controls Ultra-Zone® 8 in. Motorized Damper Aluminum with Nylon Bearing
Part #ENDSM20X | Item #1592481 | Mfr. Part #20X8 ND
Size: 8 in
- 8 in
$382.85
EACH
-
EWC Controls 3 Zinc Control Panel 2 Stage Heat 1 Stage Cooling
Part #ENCM300 | Item #1595462 | Mfr. Part #NCM-300
Size: 24V
- 24V
Call for Pricing
-
EWC Controls Ultra-Zone® 8 in. Motorized Damper Aluminum with Glass Filled Nylon Bearing
Part #END16X | Item #3078759 | Mfr. Part #16X8 ND
Size: 8 in
- 8 in
$369.55
EACH
-
EWC Controls 20 in. 24V Motorized Damper with Heavy Duty Frame
Part #ENDBMX20 | Item #1796213 | Mfr. Part #8X20 ND
Size: 20 in
- 20 in
$394.25
EACH
-
EWC Controls Motorized Damper Extruded Aluminum
Part #ENDXX | Item #3034591 | Mfr. Part #8X8 ND
Size: Extruded Aluminum
- Extruded Aluminum
$347.70
EACH
-
EWC Controls 5-Zone Control Panel
Part #EBMPLUS5000 | Item #3034788 | Mfr. Part #BMPLUS 5000
Size: 5
- 5
Call for Pricing
-
EWC Controls Ultra-Zone® 12 in. Motorized Damper Aluminum with Glass Filled Nylon Bearing
Part #ENDX12 | Item #3078763 | Mfr. Part #8X12 ND
Size: 12 in
- 12 in
$367.65
EACH
-
EWC Controls 4 in. Coil Protection Lockout Switch
Part #ECPLS | Item #453882 | Mfr. Part #CPLS
Size: 4 in
- 4 in
Call for Pricing
-
$124.00
EACH
-
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1696492796