-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Fabri Valve"
-
Fabri Valve C37 3 in. Stainless Steel Knife Gate Valve
Part #FC37S6TFEHWLM | Item #4702997 | Mfr. Part #V150 3
Size: 3 in
- 10 in
- 12 in
- 14 in
- 16 in
- 24 in
- 3 in
- 4 in
- 6 in
- 8 in
Call for Pricing
-
Fabri Valve C67 4 in. 316 Stainless Steel Knife Gate Valve
Part #FC67S6ATGHWLP | Item #4448336 | Mfr. Part #V151 4
Size: 4 in
- 10 in
- 14 in
- 3 in
- 4 in
- 6 in
- 8 in
Call for Pricing
-
Call for Pricing
-
Fabri Valve C67 18 in. 316 Stainless Steel Knife Gate Valve
Part #FC67S6ATGBG4L18 | Item #4703008 | Mfr. Part #V151BG 18
Size: 18 in
- 18 in
Call for Pricing
-
Call for Pricing
-
Fabri Valve C67 3 in. 316L Stainless Steel Bidirectional Knife Gate Valve with Viton Seat
Part #FC67S316FBUBLLK7M | Item #3943880 | Mfr. Part #C67S316FBU/BLLK7EZHW
Size: 3 in
- 12 in
- 3 in
- 6 in
Call for Pricing
-
Fabri Valve C37 3 in. 316 Cast Stainless Steel Wafer Knife Gate Valve
Part #FC37S316M | Item #421157 | Mfr. Part #C37S 316
Size: 3 in
- 10 in
- 12 in
- 3 in
- 6 in
- 8 in
$362.98
EACH
-
Call for Pricing
-
Fabri Valve C37 18 in. Knife Gate Valve
Part #FC37S6TFEBG4L18 | Item #4703020 | Mfr. Part #V150GB 18
Size: 18 in
- 18 in
Call for Pricing
-
Fabri Valve C132 3 in. 150 psi 316 Stainless Steel Flanged Knife Gate Valve
Part #FC132S316FO1M | Item #3946195 | Mfr. Part #C132S316FO1
Size: 3 in
- 3 in
Call for Pricing
-
Fabri Valve C67 6 in. Stainless Steel Bidirectional Knife Gate Valve
Part #FC67S316FBUWHMRTU | Item #3961133 | Mfr. Part #6C67S316FBU-WH-MR-TFEVC-L
Size: 6 in
- 6 in
- 8 in
Call for Pricing
-
Fabri Valve C37 8 in. 150 psi 316 Stainless Steel Head Knife Gate Valve
Part #FC37S316LK7X | Item #3944690 | Mfr. Part #C37S316LK7
Size: 8 in
- 14 in
- 8 in
Call for Pricing
-
Fabri Valve C67 6 in. Stainless Steel Bidirectional Knife Gate Valve with EPDM Seat
Part #FC67R316EBUWHMRC6U | Item #4709307 | Mfr. Part #6-C67-R-316-EBU-WH-MR-C6
Size: 6 in
- 6 in
Call for Pricing
-
Call for Pricing
-
Fabri Valve C37 16 in. Flanged 316L Stainless Steel 150# Knife Gate Valve with Wheel Handle
Part #FC37S316LK7BG416 | Item #3949634 | Mfr. Part #C37S316LK7BG4
Size: 16 in
- 16 in
Call for Pricing
-
Fabri Valve C37 6 in. Stainless Steel Knife Gate Valve with Metal Seat and Air Cylinder
Part #FC37S316D1A2C4U | Item #4859964 | Mfr. Part #6-C37-S-316-D1A2-C4-ANSI
Size: 6 in
- 6 in
Call for Pricing
-
Fabri Valve C42 8 in. Cylinder Recycle Knife Gate Valve
Part #FC42C31610CLYX | Item #4326080 | Mfr. Part #C42C31610CLYX
Size: 8 in
- 8 in
Call for Pricing
-
Fabri Valve C37 10 in. 150 psi 316L Stainless Steel Head Knife Gate Valve
Part #FC37S316TGVCBR410 | Item #3947526 | Mfr. Part #C37S316TGVCBR4LK7HW
Size: 10 in
- 10 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1241344805